50 gal. Tall 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #URG250T6N394475264
  • Item #7625196
  • Manufacturer Part #URG250T6N-394-475-264
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Fir Eco-Defender Safety System<Reg/>
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Antimicrobial:
Yes
Application:
Residential
BTU:
40000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Collection:
FVIR Eco-Defender Safety System®
Depth:
25-3/8 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
81
Fuel Type:
Natural Gas
GSA Approved:
No
Height:
60-5/16 in
IAPMO Listed -:
No
Lining of Tank:
Vitraglas®
MBH:
40
Maximum Temperature:
160
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.63
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
160 lb