0 items

Bradford White 59-1/4 in. 80 gal. 240 V 4500 W Water Heater

BM280R6DS1NCWW264

Capacity

80 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • 6 year limited warranty on tank, heat exchanger and component parts
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Transfers heat directly and efficiently to the water
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
80 gal
Color Finish
White
Diameter
24 in
End Connection 1
NPT
Height
59-1/4 in
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Watts
4500

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday