Bradford White

600V 36kW Water Heater Element Conversion Kit

Part #B2655104310  |  Manufacturer Part #265-51043-10

Watts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Number Of Elements: 6

Volts: 600V

Watts: 36