Bradford White 75 gal. 36 in. 62,000 BTU Natural Gas Water Heater

BUPDX275T6FRN

BTU

62000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • 6 year limited warranty on tank, heat exchanger and component parts
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Power Direct Vent closed combustion system utilizes external air for combustion and exhausts directly to the outside through a separate two-pipe system
  • Self diagnostic Honeywell® gas control is an integrated, immersion gas control which learns and monitors the combustion chamber's temperature profile and prevents water heater operation during upset conditions.
  • Ultra Low NOx burner with primary and secondary air distribution devices
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
62000
CSA Certified
CSA 4.1
Capacity
75 gal
Color Finish
White
Diameter
36 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
71 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Direct Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday