75 gal. Tall 76 MBH Residential Natural Gas Water Heater

Part #BURG275H6N  |  Item #5058920  |  Manufacturer Part #URG275H6N

$ 2,194.00 EACH

Capacity:

75 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White 75 gal. Tall 76 MBH Residential Natural Gas Water Heater / $2,194.00

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit)

Specifications

AFUE: 78.00

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 76000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3 2017

Capacity: 75 gal

Depth: 29-3/8 in

Diameter: 26 in

Drain Location: Bottom, Front

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 135

Fuel Type: Natural Gas

Height: 64-1/4 in

Ignition System: Piezo Igniter

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 31-63/100 in

Lining of Tank: Vitraglas®

MBH: 76

Material: Magnesium, Steel

Maximum Pressure: 300 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.59

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 22.3