75 gal Tall 76 MBH Residential Propane Water Heater

Part #BMI75S6CX  |  Item #1580210  |  Manufacturer Part #M-I-75S6CX

Capacity:

75 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Features a Titanium Stainless Steel propane burner
  • Six year limited warranty on tank and component parts

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 76000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 75 gal

Depth: 28-3/8 in

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 82 gph

Fuel Type: Propane

Height: 62-3/8 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Vitraglas®

MBH: 76

Material: [Foam, Magnesium, Plastic, Stainless Steel, Steel, Titanium]

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 1/2 in

UL Listed: No

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 22.3