0 items

Bradford White Commander Series™ 78-3/4 in. 120V 1-Phase Steel Natural Water Heater

BUCGH3993N

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for sanitation
  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Ultra Low NOx construction (14 ng/J NOx emissions)
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
399999
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
80 gal
Coating
Powder Coated
Collection
Commander Series™
Color Finish
Grey
Depth
30 in
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
78-3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
399
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
1-1/2 in
Temperature Range
70 to 180 Deg F
UL Listed
No
Vent Type
Atmospheric Vent
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Atmospheric Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday