80 gal. Commercial Immersion and Surface MountedElectric Water Heater

You last purchased this on
 
Bradford White

80 gal. Commercial Immersion and Surface MountedElectric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

80 gal. Commercial Immersion and Surface MountedElectric Water Heater

  • Fast #
  • Part #BMII80363SF70
  • Item #3366036
  • Manufacturer Part #MII80363SF70
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

AMP:
120
Antimicrobial:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
80 gal
Depth:
32-1/2 in
Diameter:
26 in
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
No
GSA Approved:
No
Height:
60-1/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Brass, Steel
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
UL 1453
Volts:
480V
Water Heater Capacity Range:
51 - 100 gal
Watts:
36 kW