Bradford White 80 gal Immersion and Surface Mounted Electric Water Heater

BMII80543SF84

Manufacturer Part #: MII80543SF84

Capacity

80 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
80 gal
Depth
32-1/2 in
Diameter
26 in
GSA Approved
No
Height
60-1/4 in
IAPMO Listed
No
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/2 in
UL Listed
UL 1453
Volts
480V
Water Heater Capacity Range
51 - 100 gal
Watts
54

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday