50 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
AeroTherm® Series 50 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
- ANSI:
- ANSI 372
- Antimicrobial:
- Yes
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- AeroTherm® Series
- Color Finish Name:
- Grey
- Diameter:
- 21-3/4 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 65
- Green Product:
- Yes, Energy Star
- Height:
- 60-3/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 35 to 120 Deg F (2 to 49 Deg C)
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 3.39
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Watts:
- 4.5 kW