80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
AeroTherm® Series 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ANSI:
- ANSI 372
- Antimicrobial:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- AeroTherm® Series
- Diameter:
- 25 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 92
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 73-1/2 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Vitraglas®
- Material:
- Magnesium, Steel
- Media:
- Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Return Pipe Connection:
- 3/4 in
- Temperature Range:
- 35 to 120 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 3.1
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Watts:
- 4.5 kW