52 in. Aluminum Anode Rod
52 in. Aluminum Anode Rod
Frequently Purchased Together
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 52 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- PipeTubing Size:
- 3 in
- Product Type:
- Anode Rod
- Supply Pipe Connection Size:
- 3/4 in
- Weight:
- 1-11/23 oz