0 items

Bradford White Aluminum Anode Rod

B22445147

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
Length
30-1/2 in
Material
Aluminum
Pipe Tubing Size
2-1/2 in
Supply Pipe Connection
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday