1750000 BTU Natural Gas Commercial Water Heater

You last purchased this on
 
Bradford White

Brute Deluxe™ 1750000 BTU Natural Gas Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

Brute Deluxe™ 1750000 BTU Natural Gas Commercial Water Heater

  • Fast #
  • Part #BBMT2V1750NACK5XC
  • Item #7181010
  • Manufacturer Part #BMT2V1750NACK5XC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

AMP:
20
ANSI:
ANSI Z21.10.3
BTU:
1750000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
Brute Deluxe™
Depth:
29-7/16 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
GSA Approved:
No
Height:
43-1/2 in
IAPMO Listed -:
No
Ignition System:
Hot Surface Ignition
MBH:
1750
Material:
Stainless Steel
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
160 psi
UL Listed:
No
Volts:
120V
Water Heater Type:
Short
Watts:
512.8 kW