Bradford White

Brute™ Deluxe 1999 MBH 120V 585.8kW Natural Gas Commercial Water Heater

Part #BBMT2V2000NACKPXC  |  Item #7197394  |  Manufacturer Part #BMT2V2000NACKPXC

MBH:

1999
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20

ANSI Specifications: ANSI Z21.10.3

BTU: 1999000

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.3

Collection: Brute™ Deluxe

Depth: 29-7/16 in

Diameter: 99-3/4 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 43-1/2 in

IAPMO Listed: No

Ignition System: Hot Surface Ignition

MBH: 1999

Maximum Pressure: 160 psi

NSF Certified: No

Power Source: Gas

UL Listed: No

Volts: 120V

Water Heater Type: Short

Watts: 585.8