1999000 BTU Natural Gas Commercial Water Heater
Brute Deluxe™ 1999000 BTU Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- AMP:
- 20
- ANSI:
- ANSI Z21.10.3
- BTU:
- 1999000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- Brute Deluxe™
- Depth:
- 29-7/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 43-1/2 in
- IAPMO Listed -:
- No
- Ignition System:
- Hot Surface Ignition
- MBH:
- 1999
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Short
- Watts:
- 585.8 kW