Bradford White

Brute Deluxe™ 399900 BTU Natural Gas Conventional Water Heater

Part #BBMT2V0400NCC2BLG  |  Manufacturer Part #BMT2V0400NCC2BLG

BTU:

399900
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 372

BTU: 399900

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Brute Deluxe™

Depth: 23-4/5 in

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 28-13/16 in

IAPMO Listed: No

Ignition System: Hot Surface Ignition

MBH: 399.9

Material: Stainless Steel

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Gas

UL Listed: No

Vent Type: B-Vent

Volts: 120V

Watts: 117.2