Bradford White

Brute Deluxe™ 500000 BTU Natural Gas Conventional Water Heater

Part #BBMT2V0500NACKBXB  |  Manufacturer Part #BMT2V0500NACKBXB

BTU:

500000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

ANSI Specifications: ANSI Z21.10.3

BTU: 500000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Collection: Brute Deluxe™

Depth: 29-7/16 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 43-1/2 in

IAPMO Listed: No

Ignition System: Hot Surface Ignition

MBH: 500

Material: Stainless Steel

Maximum Pressure: 160 psi

NSF Certified: No

Phase: Single Phase

Power Source: Gas

UL Listed: No

Volts: 120V

Watts: 146.5