Short 750 MBH Commercial Natural Gas Water Heater
Brute® Deluxe Short 750 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 750000
- CSA Certified:
- CSA 4.3
- Collection:
- Brute® Deluxe
- Depth:
- 29-7/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- MBH:
- 750
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Short
- Weight:
- 584 lb