Brute Deluxe™ 750000 BTU Natural Gas Commercial Water Heater

Part #BBMT2V0750NACKBXB  |  Item #7181006  |  Manufacturer Part #BMT2V0750NACKBXB

BTU:

750000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

AMP: 15

ANSI Specifications: ANSI Z21.10.3

BTU: 750000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Collection: Brute Deluxe™

Depth: 29-7/16 in

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 43-1/2 in

IAPMO Listed: No

Ignition System: Hot Surface Ignition

MBH: 750

Material: Stainless Steel

Maximum Pressure: 160 psi

NSF Certified: No

Power Source: Gas

UL Listed: No

Volts: 120V

Water Heater Type: Short

Watts: 219.8