MBH 750 Natural Gas Commercial Water Heater
Brute™ Deluxe MBH 750 Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- AMP:
- 15
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME CSD-1
- BTU:
- 750000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Collection:
- Brute™ Deluxe
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 43-1/2 in
- IAPMO Listed -:
- No
- Ignition System:
- Hot Surface Ignition
- MBH:
- 750
- Material:
- Stainless Steel, Glass
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Volts:
- 24/115/120V
- Water Heater Type:
- Short