Bradford White California Energy Commision Registered 50G 34 BTU NAT TALL WHTR HA

BURG150T6N475

Manufacturer Part #: URG150T6N-394-475

Type

BURG150T6N475

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Eco-Defender Safety System®

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Capacity
50 gal
Depth
24-3/16 in
Diameter
20 in
First Hour Rating
75
Fuel Type
Natural Gas
Height
56-3/4 in
NSF Specifications
NSF 372
Power Source
Gas
Type
BURG150T6N475
Uniform Energy Factor UEF
0.63

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday