100 gal Light Duty 6kW 80 MBH Commercial Gas Propane Water Heater
100 gal Light Duty 6kW 80 MBH Commercial Gas Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Hydro Jet® Sediment Reduction System
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 100 gal
- Condensing:
- No
- Depth:
- 31-13/16 in
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 157
- Fuel Type:
- Propane
- Height:
- 70-1/16 in
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 80 MBH
- Installation Type:
- Floor Mount
- Length:
- 35-1/2 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 80
- Material:
- Foam, Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.57
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty
- Water Inlet Connection Size:
- 1-1/4 in
- Watts:
- 6 kW
- Weight:
- 420 lb