*NLA CCY 80G 9KW 240V 3PH WHTR
ElectriFLEX HD™ *NLA CCY 80G 9KW 240V 3PH WHTR
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- ElectriFLEX HD™
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 70-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 35 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Type:
- BCEHD80933CCF
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty
- Water Inlet Connection Size:
- 1-1/2 in
- Watts:
- 9 kW
- Weight:
- 378 lb