Bradford White

Commander Series™ 80 gal Commercial 199.99 MBH Commercial Natural Gas Water Heater

Part #BUCG80H1993N  |  Manufacturer Part #UCG80H1993N

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Ultra Low NOx construction (14 ng/J NOx emissions)
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Approved for sanitation

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 199999

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Coating: Vitraglas®

Collection: Commander Series™

Color Finish: Grey

Depth: 30 in

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 74-3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Ignition System: Electronic Ignition

Installation Type: Floor Mount

MBH: 199.99

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Vent Type: Atmospheric Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Commercial

Watts: 58.6