Bradford White

Condensate Trap For EF Series

Part #B2394321100  |  Manufacturer Part #239-43211-00

Brand Model Compatibility:

EF Series
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: EF Series

Height: 5 in

Length: 4 in

Material: Plastic

Material Type: PVC