*CVR* California Energy Commission Registered EC/119G 480V 15 KW/3 PH

Part #BMII120153SF35  |  Item #3363503  |  Manufacturer Part #MII120153SF35

Type:

BMII120153SF35
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank

Specifications

CEC Compliant: For Sale in CA

Capacity: 119 gal

Depth: 37-1/4 in

Diameter: 30-1/4 in

Energy Star Compliant: No

Height: 64-1/2 in

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 1-1/2 in

Type: BMII120153SF35

UL Listed: UL 1453

Volts: 480V

Water Heater Capacity Range: Greater than 100 gal

Watts: 15