Bradford White

*CVR* CCY ASME/119G 24KW/480V 3PH/W

Part #B120A243205NAM  |  Manufacturer Part #120A-24-3-205N-AM

Type:

B120A243205NAM
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank

Specifications

ASME Specifications: ASME HLW

CEC Compliant: For Sale in CA

Capacity: 119 gal

Depth: 37-1/4 in

Diameter: 30-1/4 in

Energy Star Compliant: No

Height: 64-1/2 in

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 1-1/2 in

Type: B120A243205NAM

UL Listed: UL 1453

Volts: 480V

Water Heater Capacity Range: Greater than 100 gal

Watts: 24