Bradford White

*CVR* CCY ASME/30G 3KW/208V 1PH/W/O

Part #B30A33200AAA  |  Manufacturer Part #30A-3-3-200A-AA

Type:

B30A33200AAA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank

Specifications

ASME Specifications: ASME HLW

CEC Compliant: For Sale in CA

Capacity: 30 gal

Depth: 24-1/2 in

Diameter: 20 in

Energy Star Compliant: No

Height: 38 in

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: B30A33200AAA

UL Listed: UL 1453

Volts: 208V

Water Heater Capacity Range: 30 - 40 gal

Watts: 3