Bradford White *CVR* CCY EC/ASME/50G 480V 15 KW/3

BMII50A153SF35

Manufacturer Part #: MII50A153SF35

Type

BMII50A153SF35

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Depth
30-1/2 in
Diameter
24 in
Height
47-3/4 in
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/2 in
Type
BMII50A153SF35
UL Listed
UL 1453
Volts
480V
Water Heater Capacity Range
41 - 50 gal
Watts
15

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday