0 items

Bradford White Defender Safety System® 40 gal. 36,000 BTU 10 WC Water Heater

BM440T6FCX394423

BTU

36000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
36000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
59-3/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Type
Atmospheric Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday