0 items

Bradford White Defender Safety System® 50 gal. 40000 BTU Power Vent Natural Gas Water Heater with Control Certified Energy Factor

BM1TW50S6FBN478

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Integrated mixing device features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections
  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Our significantly quiet powerful blower motor design has greater resistance to outside winds and the power to vent in many difficult venting situations
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
Yes
Capacity
50 gal
Collection
Defender Safety System®
Diameter
22 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
57-3/8 in
Ignition System
Electronic Ignition
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday