0 items

Bradford White Defender Safety System® 75 gal. Residential Atmospheric Vent Extra Recovery Energy Saver Gas Water Heater

BM2XR75S6BN423

Capacity

75 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Bradford White ICON System-Intelligent gas control with proven millivolt powered technology
  • Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BM2XR75S6BN
  • Provides added protection against corrosion for long trouble-free service
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
76000
Capacity
75 gal
Collection
Defender Safety System®
Diameter
26 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
62-3/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
1 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Atmospheric Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday