Bradford White

Defender Safety System® 30 gal. Energy Saver Propane Water Heater

Part #BM430T6FSX  |  Manufacturer Part #M430T6FSX

Capacity:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • Features a Titanium Stainless Steel propane burner
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Six year limited warranty on tank, heat exchanger and component parts

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

Capacity: 30 gal

Collection: Defender Safety System®

Diameter: 18 in

End Connection 1: NPT

Fuel Type: Propane

Height: 59-1/8 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 30 - 40 gal