Bradford White Defender Safety System® 30 gal Tall 27 MBH Residential Natural Gas Water Heater

BRG130T6N264

Manufacturer Part #: RG130T6N-264

Capacity

30 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
27000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Defender Safety System®
Depth
19-1/2 in
Diameter
16 in
End Connections
NPT
First Hour Rating
52
Fuel Type
Natural Gas
GSA Approved
No
Height
56-3/8 in
IAPMO Listed
No
Ignition System
Piezo Igniter
Installation Type
Floor Mount
MBH
27
Maximum Pressure
150 psi
Maximum Temperature
1600
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
3/4 in
Type
BRG130T6N264
UL Listed
No
Vent Type
Atmospheric Vent
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday