Defender Safety System® 30 gal Tall 27 MBH Residential Natural Gas Water Heater

Part #BRG130T6N394475  |  Item #7676426  |  Manufacturer Part #RG130T6N-394-475

Capacity:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

Application: Residential

BTU: 27000

CEC Compliant: For Sale in CA

Capacity: 30 gal

Collection: Defender Safety System®

Diameter: 16 in

Emission: Ultra Low Nox

Energy Star Compliant: No

First Hour Rating: 53

Fuel Type: Natural Gas

Height: 57-2/16 in

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 21 in

MBH: 27

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Power Source: Gas

Product Type: Water Heating System

Uniform Energy Factor UEF : 0.6

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Weight: 106

Width: 20-4/5 in