Bradford White Defender Safety System® 40 gal. 38,000 BTU Water Heater with Solid Vent Kit

BDS140S6FBNSOLID

BTU

38000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Maintenance free: regular cleaning of air inlet openings or flame arrestor is not required under normal conditions
  • Sight window offers a view of the pilot and burner operation
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
38000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
63-1/4 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
Supply Pipe Connection
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday