Bradford White Defender Safety System® 40 gal. 40000 BTU Power Vent Natural Gas Water Heater with Control

BM1TW40S6FBN1

Capacity

40 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Integrated mixing device features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections
  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Our significantly quiet powerful blower motor design has greater resistance to outside winds and the power to vent in many difficult venting situations
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Defender Safety System®
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
56-1/2 in
Ignition System
Electronic Ignition
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Power Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday