Bradford White Defender Safety System® 40 gal. 40000 BTU Temperature & Pressure White Ceramic Top

BM440T6FBN700

Manufacturer Part #: M440T6FBN-700

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Six year limited warranty on tank, heat exchanger and component parts

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
CEC Compliant
For Sale in CA
Capacity
40 gal
Collection
Defender Safety System®
Diameter
20 in
End Connection 1
NPT
Height
59-3/8 in
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday