Bradford White

Defender Safety System® 40 gal. 40000 BTU WC/Top Temperature & Pressure Water Heater

Part #BMI40T6FBN700  |  Manufacturer Part #MI40T6FBN-700

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Six year warranty

Specifications

AFUE: 79.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: Defender Safety System®

Diameter: 18 in

End Connection 1: NPT

Height: 59-3/8 in

Ignition System: Push Button Ignition

Maximum Pressure: 150 psi

Supply Pipe Connection: 3/4 in

Water Heater Capacity Range: 30 - 40 gal