Bradford White Defender Safety System® 40 gal. Energy Saver Natural Gas Water Heater (Tall)

BMI40T6FBN

Manufacturer Part #: M-I-40T6FBN

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Optional top T and P valve location
  • Six year warranty

SPECIFICATIONS

AFUE
79.00
ANSI Specifications
ANSI Z21.10.1
Application
Residential
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
Defender Safety System®
Diameter
18 in
Fuel Type
Natural Gas
Height
59-3/8 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday