Bradford White Defender Safety System® 40 gal Short 40 MBH Residential Natural Gas Water Heater

BRG240S6N500506

Manufacturer Part #: RG240S6N-500-506

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA C191.1-M90
Capacity
40 gal
Coating
Powder Coated
Collection
Defender Safety System®
Depth
25-1/2 in
Diameter
22 in
ETL Listed
Yes
End Connection 2
NPT
End Connections
NPT
First Hour Rating
69
Fuel Type
Natural Gas
GSA Approved
No
Height
51-3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Piezo Igniter
Installation Type
Floor Mount
MBH
40
Maximum Pressure
150 psi
Maximum Temperature
160
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
55 to 160 Deg F
Type
BRG240S6N500506
Vent Type
Atmospheric Vent
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday