Defender Safety System® 40 gal Tall 38 MBH Residential Natural Gas Water Heater

Part #BRG2DV40S6N  |  Item #7491068  |  Manufacturer Part #RG2DV40S6N

Call for Pricing

Capacity

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White Defender Safety System® 40 gal Tall 38 MBH Residential Natural Gas Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 38000

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: Defender Safety System®

Depth: 31 in

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 62

Flow Rate: 41 gph

Fuel Type: Natural Gas

Height: 50-3/16 in

High Pressure: 150

Ignition System: Piezo Igniter

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 38

Material: Cast Aluminum, Magnesium, Steel

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.6

Vent Type: Direct Vent

Water Connections: Side

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 11.1