Defender Safety System® 40 gal Upright and Tall 36 MBH Residential Propane Water Heater

Part #BMI40T6FCX700  |  Item #3365472  |  Manufacturer Part #MI40T6FCX-700

Capacity:

40 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

AFUE: 78.00

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 36000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Collection: Defender Safety System®

Diameter: 18 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 50 gph

Fuel Type: Propane

Height: 59-3/8 in

High Pressure: 150

ISO Specifications: ISO 9001

Ignition System: Piezo Igniter

Lining of Tank: Vitraglas®

MBH: 36

Material: Cast Iron, Foam, Magnesium, Steel

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall, Upright

Watts: 10.6