Bradford White Defender Safety System® 48 gal. Natural Gas High Efficiency Direct Vent Water Heater

BDH1504T6FBN

Capacity

48 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Reinforced seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater
  • Six year limited warranty on tank and component parts
  • Vitraglas® lining and factory installed heat traps

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
48 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
75-1/4 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
Supply Pipe Connection
3/4 in
Water Heater Type
Direct Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday