Bradford White
Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #BRG250T6N264 | Item #5078702 | Manufacturer Part #RG250T6N-264
Capacity
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
Documents
Specifications
AFUE: 80.00
ANSI Specifications: ANSI Z21.10.1
Application: [Potable Water, Residential]
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1 2017
Capacity: 50 gal
Coating: Powder Coated
Collection: Defender Safety System®
Color Finish: Grey
Color Finish Category: Greys
Depth: 25-1/2 in
Diameter: 22 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Standard Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 81
Fuel Type: Natural Gas
Height: 60-1/8 in
Ignition System: Piezo Igniter
Installation Type: Floor Mount
Lining of Tank: Vitraglas®
MBH: 40
Material: [Aluminum, Magnesium, Steel]
Maximum Pressure: 150 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Gas
Supply Pipe Connection: 3/4 in
Temperature Range: Up to 160 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.63
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
Watts: 11.7