Bradford White

Defender Safety System® 60 gal. 60,000 BTU High Efficiency Natural Gas Power Vent Water Heater

Part #BM4TW60T6FBN  |  Manufacturer Part #M4TW60T6FBN

BTU:

60000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 60000

CSA Certified: Yes

Capacity: 60 gal

Collection: Defender Safety System®

Color Finish: White

Diameter: 28-3/4 in

End Connection 1: NPT

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 68 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Supply Pipe Connection: 3/4 in

Vent Type: Power Vent

Volts: 110V