Bradford White

Defender Safety System® 65 gal. Natural Ultra Low Power Vent Water Heater

Part #BU2TW65T6FRN  |  Manufacturer Part #U-2-TW-65T6FRN

Capacity:

65 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Our significantly quiet powerful blower motor design has greater resistance to outside winds and the power to vent in many difficult venting situations
  • Six year limited warranty on tank, heat exchanger and component parts

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

BTU: 60000

Capacity: 65 gal

Collection: Defender Safety System®

Diameter: 24 in

End Connection 1: NPT

Height: 69 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Power Source: Electric

Supply Pipe Connection: 3/4 in

Vent Type: Power Vent

Volts: 110V

Water Heater Capacity Range: 51 - 100 gal