Bradford White

Defender Safety System® 75 gal. 76,000 BTU 10 WC High Altitude Water Heater

Part #BM2XR75S6SX337  |  Manufacturer Part #M2XR75S6SX337

BTU:

76000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bradford White ICON System-Intelligent gas control with proven millivolt powered technology
  • Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Provides added protection against corrosion for long trouble-free service
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Features a Titanium Stainless Steel propane burner
  • Six year limited warranty on tank, heat exchanger and component parts
  • Photo shown is for BM2XR75S6BN

Green

Documents

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 76000

CSA Certified: Yes

Capacity: 75 gal

Collection: Defender Safety System®

Color Finish: White

Diameter: 26 in

End Connection 1: NPT

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 62-3/8 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Supply Pipe Connection: 1 in

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 51 - 100 gal