Bradford White

eF Series® 100 gal. 150,000 BTU Natural Gas Commercial Water Heater

Part #BEF100T150E3N  |  Manufacturer Part #EF-100T-150E-3N

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Condensing
  • Flexible venting
  • Approved for sanitation
  • Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit).
  • Three or 5-year limited tank warranties/1-year limited warranty on component parts

Specifications

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: ASME HLW

Application: Commercial

BTU: 150000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 100 gal

Coating: Vitraglas®

Collection: eF Series®

Color Finish: Grey

Depth: 28-1/4 in

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 77-5/8 in

ISO Specifications: ISO 9001

Ignition System: Electronic Ignition

Installation Type: Floor Mount

MBH: 150

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: High Efficiency

Watts: 43.9